Disconnect Switch, Non-Fused, NEMA 12K, 30A, 3P, 600VAC, Heavy Duty

Item #: 385754

Cat #: HU361AEIVW

UPC: 785901208969

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Electrical Interlock, 1Normally Open, 1 Normally Closed Contacts, with Viewing Window

Overview

Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Electrical Interlock, 1Normally Open, 1 Normally Closed Contacts, with Viewing Window
Also known as: 785901208969, HU361AEIVW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)