Sensor, Photohead, Green Line, Polarized Retroreflective

Item #: 38575

Cat #: 42MRU-5200

UPC: 662073836889

Sign In or Register to view pricing and more.
Sensor, Photohead, Green Line, Polarized Retro-Reflective, Infrared, Emitter LED, 20.8 mm - 10 meter, Sensing Distance, Light Dark Selectable, 1 ms Sensor Response Time

Overview

Sensor, Photohead, Green Line, Polarized Retro-Reflective, Infrared, Emitter LED, 20.8 mm - 10 meter, Sensing Distance, Light Dark Selectable, 1 ms Sensor Response Time
Series 5000 Green Line,Polarized Retroreflective,Basic Photo Head
Also known as: 662073836889, 42MRU-5200

Specifications

Mounting: Surface
Type: Wireless
Height: 1.700 in
Depth: 0.910 in
Width: 1.100 in
Mounting: Surface
Height: 1.700 in
Width: 1.100 in
Type: Wireless
Depth: 0.910 in

Customer Reviews

No reviews for this product
(0)