Disconnect Switch, Fusible, NEMA 12, 60A, 3P, 600VAC, Heavy Duty

Item #: 385746

Cat #: H362AWCVW

UPC: 785901208983

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 12, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle, with Viewing Window
Also known as: 785901208983, H362AWCVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12K
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)