Disconnect Switch, Fusible, NEMA 3R/5/12, 30A, 3P, 600VAC, No KO's

Item #: 385744

Cat #: H361AWKVWEI

UPC: 785901397045

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R/5/12, 30 Amp, 3-Pole, 600 Volt AC, No Knock Outs, Viewing Window, Electrical Interlock

Overview

Disconnect Switch, Fused, NEMA 3R/5/12, 30 Amp, 3-Pole, 600 Volt AC, No Knock Outs, Viewing Window, Electrical Interlock
Also known as: 785901397045, H361AWKVWEI

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)