Disconnect Switch, Fusible, NEMA 3R/5/12, 30A, 3P, 240VAC, No KO's

Item #: 385743

Cat #: H321AWKVW

UPC: 785901208808

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/5/12, 30 Amp, 3-Pole, 240 Volt AC, No Knock Outs, with Viewing Window

Overview

Disconnect Switch, Fused, NEMA 3R/5/12, 30 Amp, 3-Pole, 240 Volt AC, No Knock Outs, with Viewing Window
Also known as: 785901208808, H321AWKVW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 5
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 5
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)