TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 250 V DC standard coil

Item #: 385731

Cat #: CAD32UD

UPC: 785901405399

Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 250 V DC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 250 V DC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 250V DC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw.
Also known as: 785901405399, CAD32UD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)