This product may not be available in all locations.

isolated analog input module X80 - 8 inputs - high speed
Item #: 385720
Cat #: BMXAMI0810
UPC: 785901676003
Documents & Guides
isolated analog input module X80 - 8 inputs - high speed
Sign In or Register to view pricing and more.
No associated products found.
Overview
isolated analog input module X80 - 8 inputs - high speed
This high level analog input module is part of the Modicon X80 modules. It has 8 isolated analog inputs (15 bits + sign). This module is connected via 28-way removable terminal block. The module offers different ranges of voltage or current for each of the inputs depending on configuration choice. It occupies a single slot on the rack and it has a case which provides IP 20 protection of the electronics.
Also known as: 785901676003, BMXAMI0810
Specifications
Circuits: | 8 |
Type: | I/O Module, Input |
Standards: | California Proposition 65 |
Circuits: | 8 |
Standards: | California Proposition 65 |
Type: | I/O Module, Input |
Customer Reviews
No reviews for this product
(0)