This product may not be available in all locations.
Pressure Switch, Water, 30-50PSI Operating , 15-30PSI Differential
Item #: 385712
Cat #: 9013FSG2J21M4
UPC: 78590106618
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Flange Fitting, Low Pressure Cut-Off, (AUTO-START-OFF), 10 PSI Below
Overview
Pressure Switch, Water, 50 Max PSI, 30 - 50 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole, 1/4 NPSF Internal Flange Fitting, Low Pressure Cut-Off, (AUTO-START-OFF), 10 PSI Below
Also known as: 78590106618, 9013FSG2J21M4
Specifications
Poles: | 2 |
Type: | Pressure Switch, Water, DPST, Electromechanical |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Range: | 30 - 50 PSI, 15 - 30 PSI, 50 PSI |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Pressure Switch, Water, DPST, Electromechanical |
Volts AC: | 575 |
Range: | 30 - 50 PSI, 15 - 30 PSI, 50 PSI |
Customer Reviews
No reviews for this product
(0)