Panel Board, PRL1A Interior, 100A, 120/240VAC, 18 Circuits

Item #: 385686

Cat #: PRL1A1100X18C

UPC: 786687009320

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 18-Space, 18-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior, For use with 36" Can & Trim

Overview

Panelboard Interior, 100 Amp, 120/240V AC, 3-Wire, 1-Phase, 10 kAIC, 18-Space, 18-Circuits, Copper Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior, For use with 36" Can & Trim
Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.
Also known as: 786687009320, PRL1A1100X18C

Specifications

Type: Main Breaker
Spaces: 18
Amps: 100
Phase: 1
Volts AC: 120/240
Circuits: 18
Type: Main Breaker
Amps: 100
Volts AC: 120/240
Spaces: 18
Phase: 1
Circuits: 18

Customer Reviews

No reviews for this product
(0)