This product may not be available in all locations.
![Relay, Single Function, Safety, with Delayed Outputs, 115VAC Relay, Single Function, Safety, with Delayed Outputs, 115VAC](https://rexel-cdn.com/products/ab440r-m23147image.jpg?i=A19086E1-CECB-4058-AC0E-2B21A25136A6&f=420)
Relay, Single Function, Safety, with Delayed Outputs, 115VAC
Item #: 38565
Cat #: 440R-M23147
UPC: 611320826791
Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 0.5 - 10 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Overview
Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 0.5 - 10 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Our Guardmaster® single-function safety relays are designed to meet functional safety standards, such as ISO 13849-1 or IEC 62061, and they offer key functions to simplify installation and system complexity. In addition, information gathered from the GSR intelligent safety relays via the optional EtherNet/IP Interface helps minimize unplanned downtime, increase efficiencies, and enable The Connected Enterprise®. The Guardmaster Dual GuardLink Safety Relay further extends this capability to even share diagnostics and status information of safety switches and safety sensors connected in series via GuardLink.
Also known as: 611320826791, 440R-M23147
Specifications
Color: | Red |
Type: | Safety, Relay, MSR138DP |
Volts DC: | 24 |
Volts AC: | 24 |
Range: | 0.500 - 10 sec |
Color: | Red |
Volts DC: | 24 |
Range: | 0.500 - 10 sec |
Type: | Safety, Relay, MSR138DP |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)