This product may not be available in all locations.

30.5 Mm, Heavy-Duty Pushbutton Operator, Extended, Yellow
Item #: 385648
Cat #: 10250T120
UPC: 782113225524
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Yellow, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Overview
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Extended, Yellow, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113225524, 10250T120
Specifications
Type: | Extended, Non-Illuminated, Momentary |
Color: | Yellow |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Extended, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)