CONTACTOR 600VAC

Item #: 385643

Cat #: LC1D188GD

UPC: 785901486206

Sign In or Register to view pricing and more.
SQD LC1D188GD CONTACTOR 600VAC

Overview

SQD LC1D188GD CONTACTOR 600VAC
Also known as: 785901486206, LC1D188GD

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)