Weatherproof Round Outlet Box, (5) 1/2" Outlets, 2" Deep, Die Cast Metal, White

Item #: 385563

Cat #: RB-5WV

UPC: 087115207654

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Outlet Box, (5) 1/2 Inch Outlets, 2 Inch Deep, Die Cast Metal, White, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Round Outlet Box, (5) 1/2 Inch Outlets, 2 Inch Deep, Die Cast Metal, White, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115207654, RB-5WV

Specifications

Mounting: Vertical, Horizontal
Color: White
Depth: 1 9/16 in
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 1 9/16 in
Threaded Outlet Diameter: 1/2 in
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)