Ratchet Cable Cutters

Item #: 38556

Cat #: 774

UPC: 783310018780

Documents & Guides
High Performance Ratchet Cable Cutters, Length: 19-1/8", Capacity: 750 kcmil Copper, 795 kcmil Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Performance Ratchet Cable Cutters, Length: 19-1/8", Capacity: 750 kcmil Copper, 795 kcmil Aluminum
Two-speed mechanism saves cutting time by closing the blades rapidly and shifting to normal speed to perform the cut No more pushing on stubborn release buttons-the blades open automatically when the cutis complete Completely new ratchet mechanism improves durability Narrow profile permits usein deep boxes, against walls or on floors Durable, lightweight fiberglass handles U.S. Patent #6,766,581
Also known as: 783310018780, 774

Specifications

Type: Cable Cutter
Length: 19 1/8 in
Material: Fiberglass
Type: Cable Cutter
Material: Fiberglass
Length: 19 1/8 in

Customer Reviews

No reviews for this product
(0)