NEMA PANEL, FOR ENCLOSURE, 42X36

Item #: 385536

Cat #: AW4236P

UPC: 782051794502

Sign In or Register to view pricing and more.
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 42X36

Overview

NEMA PANEL, FOR ENCLOSURE, 42X36
Also known as: 782051794502, AW4236P

Specifications

Height: 42 in
Color: White
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Height: 42 in
Width: 36 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)