TYPE 12 JIC SCREW CVR ENC, 10X8X4

Item #: 385533

Cat #: 1084-12SC

UPC: 782051200058

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 10" height, 4" length, 8" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 10" height, 4" length, 8" width, NEMA 12, Screw cover, 12SC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051200058, 1084-12SC

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)