This product has been discontinued.

Fan,Broan,Humidity Sensing,110 CFM,0.3 AMP,0.7 Sones
Item #: 38547
Cat #: QTXE110S
UPC: 026715164158
Documents & Guides
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Sign In or Register to view pricing and more.
No associated products found.
Overview
110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Humidity Sensing Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.
Also known as: 026715164158, QTXE110S
Specifications
Color: | White |
CFM: | 110 |
Sones: | 0.700 |
Color: | White |
Sones: | 0.700 |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)