DK BRKR 2P 250A 240VAC MAX 65KAIC @ 240V

Item #: 385431

Cat #: DK2250

UPC: 786679044049

Sign In or Register to view pricing and more.
Series C, K-frame molded case circuit breaker, DK breaker, 250A, Two-pole, 65 kAIC at 240V, 10 kAIC at 250 Vdc, Thermal magnetic trip

Overview

Series C, K-frame molded case circuit breaker, DK breaker, 250A, Two-pole, 65 kAIC at 240V, 10 kAIC at 250 Vdc, Thermal magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679044049, DK2250

Specifications

Mounting: Panel
Amps: 250
Volts DC: 250
Poles: 2
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 250
Poles: 2
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)