Wiring Duct, Narrow Slot, 2" x 2" x 6', PVC, Blue

Item #: 385389

Cat #: F2X2IB6

UPC: 074983017997

Sign In or Register to view pricing and more.
Narrow Slot wiring Duct, 2" W x 2" H, 6' Length, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot wiring Duct, 2" W x 2" H, 6' Length, PVC, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017997, F2X2IB6

Specifications

Width: 2 in
Color: Blue
Height: 2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 2 in
Length: 6 ft
Color: Blue
Material: PVC

Customer Reviews

No reviews for this product
(0)