1 Door, Flr-Mt, Type 4 Enclosure, 3 Pt, 90.06" x 36.06" x 36.36"

Item #: 385364

Cat #: A903636SSFSN4

UPC: 783510111571

Sign In or Register to view pricing and more.
Documents & Guides
One-Door, Free-Standing, Type 4/12, Enclosure w/ 3-Point Latch, Size/Dims: 90.06" x 36.06" x 36.36", Material/Finish: Steel/Gray

Overview

One-Door, Free-Standing, Type 4/12, Enclosure w/ 3-Point Latch, Size/Dims: 90.06" x 36.06" x 36.36", Material/Finish: Steel/Gray
Also known as: 783510111571, A903636SSFSN4

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Material: Stainless Steel
Height: 90.060 in
Width: 36.060 in
Depth: 36.060 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Height: 90.060 in
Depth: 36.060 in
Material: Stainless Steel
Width: 36.060 in

Customer Reviews

No reviews for this product
(0)