Telecom Equipment Cabinet, 32" x 24" x 10", Light Gray

Item #: 38536

Cat #: RE4

UPC: 662620812397

Sign In or Register to view pricing and more.
Documents & Guides
Telecom Equipment Cabinet, 32 Inch x 24 Inch x 10 Inch, (2) Sets of Rails, Light Gray, Steel

Overview

Telecom Equipment Cabinet, 32 Inch x 24 Inch x 10 Inch, (2) Sets of Rails, Light Gray, Steel
Also known as: 662620812397, RE4

Specifications

Depth: 10 in
Width: 24 in
Color: Black
Height: 32 in
Material: Steel
Size: 32 x 24 x 10 in
Depth: 10 in
Color: Black
Material: Steel
Width: 24 in
Height: 32 in
Size: 32 x 24 x 10 in

Customer Reviews

No reviews for this product
(0)