Lighting Contactor, 100A, 3P, 208VAC Coil, Electrically Held, NEMA1

Item #: 385343

Cat #: ECL03E1E3A

UPC: 782114082928

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Non-Combination, Electrically Held, 3-Pole, 208 Volt AC Coil, 90 mm Frame, 100 Amp, NEMA Type 1 Enclosure

Overview

Lighting Contactor, Non-Combination, Electrically Held, 3-Pole, 208 Volt AC Coil, 90 mm Frame, 100 Amp, NEMA Type 1 Enclosure
Also known as: 782114082928, ECL03E1E3A

Specifications

Poles: 3
Type: Enclosed, Lighting Contactor, Electrically Held
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC Control: 208
Volts AC: 600
Size: 90 mm
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 600
Type: Enclosed, Lighting Contactor, Electrically Held
Mounting: Surface
Volts AC Control: 208
Size: 90 mm

Customer Reviews

No reviews for this product
(0)