Conduit Outlet Box, 3/4", Aluminum

Item #: 385329

Cat #: GRT75M

UPC: 781381773232

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Number Of Outlets: 3, Material: Malleable Iron, Size: 3/4", Cable Entry: (3) 3/4 In Grt Hub, Cubic Capacity: 18" Cubic, No Knockouts, Cover Opening: 3.38", Form Number: 1, Height: 3-3/4", Width: 3-3/4", Depth: 2- 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III, For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Number Of Outlets: 3, Material: Malleable Iron, Size: 3/4", Cable Entry: (3) 3/4 In Grt Hub, Cubic Capacity: 18" Cubic, No Knockouts, Cover Opening: 3.38", Form Number: 1, Height: 3-3/4", Width: 3-3/4", Depth: 2- 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G, Class III, For Use with Threaded Metal Conduit.
Also known as: 781381773232, GRT75M

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 18 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Cubic Inches: 18 in³
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)