Emergency Combo Exit/Light, LED, Red Letters

Item #: 38532

Cat #: LTURW3

UPC: 782520864217

Sign In or Register to view pricing and more.
Emergency Combo Exit/Light, LED, White Housing, Red Letters, 5 Watt Halogen Lamps, 120/277 VAC

Overview

Emergency Combo Exit/Light, LED, White Housing, Red Letters, 5 Watt Halogen Lamps, 120/277 VAC
Also known as: 782520864217, LTURW3

Specifications

Volts DC: 6
Wattage: 15
Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 15
Color: White/Red
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)