Transformer, Industrial Control, 1KVA, 600/480 - 120 x 240VAC, 1PH

Item #: 385314

Cat #: SP1000ACP

UPC: 803423098643

Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, 1 KVA, 600/480 Volt Primary - 120 x 240 Volt Secondary, 1-Phase, Spartan
The HPS Spartan ™  line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.
Also known as: 803423098643, SP1000ACP

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 480, 600
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Phase: 1
Primary Voltage: 480, 600

Customer Reviews

No reviews for this product
(0)