Power Pack ? 390 CFM ? Silver Grille

Item #: 38525

Cat #: PM390

UPC: 026715172962

Sign In or Register to view pricing and more.
Documents & Guides
Power Pack ù 390 CFM ù Silver Grille

Overview

Power Pack ù 390 CFM ù Silver Grille
Also known as: 026715172962, PM390

Specifications

CFM: 390
Length: 20 1/2 in
Volts AC: 120
Sones: 6
Color: Silver
CFM: 390
Volts AC: 120
Color: Silver
Length: 20 1/2 in
Sones: 6

Customer Reviews

No reviews for this product
(0)