Square Key With Insert, 7mm

Item #: 38524

Cat #: CLKSM7

UPC: 783510474102

Sign In or Register to view pricing and more.
Documents & Guides
Square Key With Insert, 7mm, G7 Series Enclosures

Overview

Square Key With Insert, 7mm, G7 Series Enclosures
Also known as: 783510474102, CLKSM7

Specifications

Diameter: 7 mm
Material: Steel
Diameter: 7 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)