Wiring Duct, Wide Slot, 2" x 3" x 6', PVC, Gray, Shielded

Item #: 385198

Cat #: G2X3LG6EMI

UPC: 074983392575

Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 3.12" H x 6' L, Lead Free PVC, Gray, Aluminum Foil Shield, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 2.25" W x 3.12" H x 6' L, Lead Free PVC, Gray, Aluminum Foil Shield, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
This PanelMax™ shielded wiring duct measures 2-1/4 IN W x 3.12 IN H x 6 FT L and is composed of light gray PVC.
Also known as: 074983392575, G2X3LG6EMI

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in

Customer Reviews

No reviews for this product
(0)