Relay, Single Function, Safety, with Delayed Outputs, 24V AC/DC

Item #: 38518

Cat #: 440R-M23151

UPC: 611320826838

Documents & Guides
Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 1.5 - 30 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 1.5 - 30 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset
Also known as: 611320826838, 440R-M23151

Specifications

Color: Red
Type: Safety, Relay, MSR138DP
Volts DC: 24
Volts AC: 24
Range: 1.500 - 30 sec
Color: Red
Volts DC: 24
Range: 1.500 - 30 sec
Type: Safety, Relay, MSR138DP
Volts AC: 24

Customer Reviews

No reviews for this product
(0)