D'VersiBit Auger, 1/2"

Item #: 385147

Cat #: 08-03-72B

UPC: 783310380993

Sign In or Register to view pricing and more.
Documents & Guides
Auger, D'VersiBit System, Length: 72", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 72", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: B
For aggressive chip removal in many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit
Also known as: 783310380993, 08-03-72B

Specifications

Diameter: 1/2 in
Length: 72 in
Type: Type B
Diameter: 1/2 in
Type: Type B
Length: 72 in

Customer Reviews

No reviews for this product
(0)