Disconnect Switch, Fusible, NEMA 4/4X, 400A, 3P, 240VAC

Item #: 385130

Cat #: H325DS

UPC: 785901333333

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4/4X, 400 Amp, 3-Pole, 240 Volt AC, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4/4X, 400 Amp, 3-Pole, 240 Volt AC, Stainless Steel
Safety switches play a crucial role in today’s commercial and industrial settings. They isolate power in daily activities and provide an effective way to interrupt power in an emergency. Two primary applications for safety switches are as a lockout on sight disconnect and as a circuit isolation device.
Also known as: 785901333333, H325DS

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)