Disconnect Switch, HD, Fusible, 2P, 3 Wire, 400A, 600VAC, NEMA 4/4X

Item #: 385122

Cat #: H265DS

UPC: 785901259411

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 4/4X, 304 Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 400 Amp, 600 Volt AC, NEMA 4/4X, 304 Stainless Steel
Also known as: 785901259411, H265DS

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 2
Volts DC: 600
Material: Stainless Steel
Standards: California Proposition 65
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)