This product has been discontinued.
This product may not be available in all locations.


SPEED DRIVE, 2HP
Item #: 385036
Cat #: ATV71HU15N4
UPC: 785901465881
Documents & Guides
AC Drive 4.1A, 400/480VAC, 3-Phase, 2HP, 1.5kW, LCD Keypad
Sign In or Register to view pricing and more.
Overview
AC Drive 4.1A, 400/480VAC, 3-Phase, 2HP, 1.5kW, LCD Keypad
Also known as: 785901465881, ATV71HU15N4
Specifications
Phase: | 3 |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Phase: | 3 |
IP/NEMA Rating: | IP20 |
Family / Style: | Altivar |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)