Meter Mains, QO, CSED, Ringless Socket, 400A, Surface Mount, Class 320 with Lever Bypass

Item #: 385012

Cat #: QUM400CL

UPC: 785901611509

Meter Main Underground Feed, 400 Amp, Lever Bypass, LJL,1-Phase, 120/240 Volt AC,NEMA 3R, QO, Service Equipment, UL Listed, Class 320, Ringless, Surface-Semi-Flush with Field Installed Flange Kit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Main Underground Feed, 400 Amp, Lever Bypass, LJL,1-Phase, 120/240 Volt AC,NEMA 3R, QO, Service Equipment, UL Listed, Class 320, Ringless, Surface-Semi-Flush with Field Installed Flange Kit
Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface or semiflush mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ringless type, class 320 socket with lever bypass, and underground feed. With a current rating of 400A, this product has a short circuit current rating of 65kA. This unit is supplied with a factory installed LJL36400U31X main breaker. Single main service disconnects option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.
Also known as: 785901611509, QUM400CL

Specifications

Type: Meter Main
Amps: 400
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Meter Main
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 400
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)