
Fuse, Amp-Trap®, 250V AC/DC, 400A, Fast-Acting, Class K5, OT Series
Item #: 384999
Cat #: OT400
UPC: 782001700485
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC/DC, 400 Amp, Fast-Acting, Class K5, OT Series
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap®, 250 Volt AC/DC, 400 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.
Also known as: 782001700485, OT400
Specifications
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Mounting: | Clip |
Interrupt Rating DC: | 50 kA |
Customer Reviews
No reviews for this product
(0)