Jack Cat6a 10g Black

Item #: 384982

Cat #: 6110G-RE6

UPC: 078477262146

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Black.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Black.
eXtreme 10G QuickPort Connector, CAT 6A, black
Also known as: 078477262146, 6110G-RE6

Specifications

Mounting: Snap In
Material: Copper Alloy
Color: Black
Connector Type: CAT 6A
Mounting: Snap In
Color: Black
Material: Copper Alloy
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)