Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left Handed

Item #: 38498

Cat #: 1494V-DSX30

UPC: 781180855641

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left HandedDisconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Left Handed

Overview

Disconnect Switch, 30A, 600VAC, 250VDC, Non-Fusible, Left HandedDisconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Left Handed
Also known as: 781180855641, 1494V-DSX30

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Family / Style: 1494V
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Amps: 30
Poles: 3
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)