1-Light Outdoor Wall Lantern, 60W, A19, 120V, White Finish

Item #: 38494

Cat #: 8753-15

UPC: 785652875359

Sign In or Register to view pricing and more.
One Light Outdoor Wall Lantern, 60 Watt, A19, 120 Volt, White Polycarbonate Finish and White Glass

Overview

One Light Outdoor Wall Lantern, 60 Watt, A19, 120 Volt, White Polycarbonate Finish and White Glass
Also known as: 785652875359, 8753-15

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Polycarbonate
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Color: White

Customer Reviews

No reviews for this product
(0)