Battery, External for UPS, 2 x 6 x 12V x 9.0Ah, Lead Acid

Item #: 384939

Cat #: S4K2U96BATC

UPC: 783472006168

Documents & Guides
Battery, External for UPS, 2 x 6 x 12V x 9.0 Ah, Valve Regulated, Non-Spillable, Lead Acid
Sign In or Register to view pricing and more.

No associated products found.

Overview

Battery, External for UPS, 2 x 6 x 12V x 9.0 Ah, Valve Regulated, Non-Spillable, Lead Acid
The SolaHD S4KC Series is a single phase, on-line (doubleconversion) UPS system available in 700-3000 VA, 120 V and 230 V. On-Line design means zero transfer time from external to internal power. When utility power fails, your critical load remains supported by a seamless flow of power. Rack or tower configurable, the S4KC Series UPS offers customers a higher power factor, longer battery life, higher reliability and reduced cost of ownership. Housed in a slim 2U package, the SolaHD S4KC protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference. The UPS includes internal batteries. Optional, matching external battery cabinets, also in a slim 2U (3.5") size, offer extended battery runtime. 
Also known as: 783472006168, S4K2U96BATC

Specifications

Volts DC: 12
Type: Battery Backup
Volts DC: 12
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)