Relay, Control, 5A, 250VDC, 125VDC Coil, 12P, NO Contacts

Item #: 384925

Cat #: 8501XUDO1200V63

UPC: 785901743347

Relay, Control, 5 Amp, 250 Volt DC, 125 Volt DC Coil, 10 Amp, 600 Volt AC, 12-Pole, Normally Open Contacts, Screw Clamp Terminals
Sign In or Register to view pricing and more.

Overview

Relay, Control, 5 Amp, 250 Volt DC, 125 Volt DC Coil, 10 Amp, 600 Volt AC, 12-Pole, Normally Open Contacts, Screw Clamp Terminals
Square D® Class 8501 Type X relays combine a rugged, heavy-duty design with modular construction for greater flexibility. They are ideal for those applications where long life, high reliability and ease of maintenance are important. The Type X family offers a complete line of relays and accessories for all control
Also known as: 785901743347, 8501XUDO1200V63

Specifications

Volts DC Control: 125
Volts DC: 250
Type: Control, Relay
Amps: 10, 5
Volts AC: 600
Poles: 12
Standards: California Proposition 65
Volts DC Control: 125
Type: Control, Relay
Volts AC: 600
Standards: California Proposition 65
Volts DC: 250
Amps: 10, 5
Poles: 12

Customer Reviews

No reviews for this product
(0)