Cable Tray 90° Horizontal Bend, 12" Radius, 18" Wide, 6" High, Aluminum

Item #: 384917

Cat #: 6A-18-90HB12

UPC: 781011208585

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Radius, 18" Wide, 6" High, Aluminum

Overview

Cable Tray 90° Horizontal Bend, 12" Radius, 18" Wide, 6" High, Aluminum
Also known as: 781011208585, 6A-18-90HB12

Specifications

Depth: 6 in
Width: 18 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Width: 18 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)