Current Transformer, Solid Core, 1500:5A, 25VA @ 60Hz, 2-1/4" ID

Item #: 384891

Cat #: 7RL152

UPC: 785901874256

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 1500:5 Amp, 25 VA @ 60Hz, 2-1/4 Inch ID

Overview

Current Transformer, Solid Core, 1500:5 Amp, 25 VA @ 60Hz, 2-1/4 Inch ID
Also known as: 785901874256, 7RL152

Specifications

Type: Current Transformer
Volt Amps: 25
Amps: 1500:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 1500:5
Volt Amps: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)