Cordset, 4P, Micro-Change, Female, 4A, 600V AC/DC, 12', Yellow

Item #: 38489

Cat #: 804000D01M040

UPC: 786788759643

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change, 4-Pin, Single-Ended, Female Straight Connector, 22-4 Conductor, 12' Yellow PVC Cable Assembly

Overview

Micro-Change, 4-Pin, Single-Ended, Female Straight Connector, 22-4 Conductor, 12' Yellow PVC Cable Assembly
Also known as: 786788759643, 804000D01M040

Specifications

Gender: Female
Amps: 4
Volts DC: 600
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Length: 12 ft
Volts AC: 600
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Volts DC: 600
Length: 12 ft
Color: Yellow
Amps: 4
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Volts AC: 600
IP/NEMA Rating: NEMA 6

Customer Reviews

No reviews for this product
(0)