Lock Insert, Triangular 7mm, With Key, Zinc Die Cast

Item #: 38477

Cat #: CLKTM7

UPC: 783510474706

Documents & Guides
Lock Insert, Triangular 7mm, With Key, Zinc Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lock Insert, Triangular 7mm, With Key, Zinc Die Cast
nVent HOFFMAN HOFCLKTM7 lock inserts can be substituted for the standard 3-MM double-bit latch insert. Inserts have a chrome finish. Matching key is zinc die-cast.
Also known as: 783510474706, CLKTM7

Specifications

Color: Black
Material: Steel
Finish: Textured
Color: Black
Finish: Textured
Material: Steel

Customer Reviews

No reviews for this product
(0)