Servicenter, 7.5kVA Transformer, 6/12 Distribution, 35A Main, NEMA 3R

Item #: 384755

Cat #: 9T21S1070

UPC: 783173012147

Documents & Guides
Servicenter, 7.5 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 35 Amp Main, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servicenter, 7.5 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 35 Amp Main, NEMA 3R
Also known as: 783173012147, 9T21S1070

Specifications

Phase: 1
Type: Dry Type Transformer
Amps: 40
Volt Amps: 7.500kVA
Primary Voltage: 480
Phase: 1
Amps: 40
Primary Voltage: 480
Type: Dry Type Transformer
Volt Amps: 7.500kVA

Customer Reviews

No reviews for this product
(0)