Disconnect Switch, Fusible, 400A, 600VAC, 3P, NEMA 4/4X, Heavy Duty

Item #: 384744

Cat #: TH3365SS

UPC: 783164089332

Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, NEMA 4/4X, Stainless Steel, Heavy Duty
Also known as: 783164089332, TH3365SS

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 400
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)