This product may not be available in all locations.
30.5 Mm, Heavy-Duty Selector Switch Operator
Item #: 384730
Cat #: 10250T15111
UPC: 782113227474
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Right Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113227474, 10250T15111
Specifications
Type: | Non-Illuminated, 2 Position, Key Type, Maintained |
Color: | Silver |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Non-Illuminated, 2 Position, Key Type, Maintained |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Color: | Silver |
Customer Reviews
No reviews for this product
(0)