Breaker, 0.5A, 1P, 120V, Ground Fault Equipment Protection

Item #: 384659

Cat #: QBGFEP1015

UPC: 786679145111

Sign In or Register to view pricing and more.
Documents & Guides
0.5 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC

Overview

0.5 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120 VAC, 10 kAIC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679145111, QBGFEP1015

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)