This product has been discontinued.
Firehouse Emergency Ballast, 3.8W, 120/277V
Item #: 384642
Cat #: FH1-DUAL-750CFL
UPC: 872180105314
Sign In or Register to view pricing and more.
Documents & Guides
Firehouse Emergency Ballast, 3.8W, 120/277VFirehouse Emergency Ballast, 3.8W, 120/277V, Designed To Add Emergency Lighting When Main AC Power Is Interupted For Minimum of 90 Minutes at Reduced Illumination.
Overview
Firehouse Emergency Ballast, 3.8W, 120/277VFirehouse Emergency Ballast, 3.8W, 120/277V, Designed To Add Emergency Lighting When Main AC Power Is Interupted For Minimum of 90 Minutes at Reduced Illumination.
Also known as: 872180105314, FH1-DUAL-750CFL
Specifications
Type: | Emergency, Electronic |
Volts AC: | 120, 277 |
Wattage: | 3.800 |
Light Technology: | Fluorescent |
Type: | Emergency, Electronic |
Wattage: | 3.800 |
Volts AC: | 120, 277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)