
30 CFM to 110 CFM, <0.3 Sones, Energy Star Fan
Item #: 384602
Cat #: ZN110
UPC: 026715201082
Documents & Guides
ULTRA Multi-Speed Energy Star Fan, 30 CFM to 110 CFM, <0.3 Sones
Sign In or Register to view pricing and more.
Overview
ULTRA Multi-Speed Energy Star Fan, 30 CFM to 110 CFM, <0.3 Sones
Also known as: 026715201082, ZN110
Specifications
Color: | White |
CFM: | 110 |
Sones: | 0.300 |
Color: | White |
Sones: | 0.300 |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)